Motion
532156
Socket Cap Screw, Steel, Thread Size: M10x1.5, Length: 40mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01597143
MFR #532156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M10x1.5, Length: 40mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01597143
MFR #532156

Mfr description
532156 M10 X 40 1.50 SHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    10 mm
  • Length  
    40 mm
  • Thread Size
    M10x1.5

Details

  • Finish Coating
    Plain
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    DIN 912/ISO 898-1
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)