Motion
ZF081248
ZF081248
MI ITEM #01597312
MFR #ZF081248
List Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZF081248
MI ITEM #01597312
MFR #ZF081248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.30/each for your price

Overview

Mfr description
ZF081248 AZF00006 1/2X3/4X3 2

Specifications

  • Part Type
    Spanner Bushing
  • Compatible Wheel Hub Length
    2.750 in
  • Compatible Part Number
    WA122600
  • Compatible Series
    42, 61, 62, 72, 78
  • Axle Type
    Hollow, Solid
  • Washer Type
    Thrust Washer
  • Inside Diameter
    0.500 in
  • Outside Diameter
    0.750 in
  • Overall Length
    3.000 in
  • Product Type
    Caster & Wheel Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text