Motion
32691016
19 mm Inside Diameter, 91440 mm Hose Length, 80 psi Working Pressure, -40 to 275 °F Temperature Range
Mi Item #01603772
MFR #32691016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 mm Inside Diameter, 91440 mm Hose Length, 80 psi Working Pressure, -40 to 275 °F Temperature Range
Mi Item #01603772
MFR #32691016

Mfr description
28448 3/4 X 300FT REEL HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    19 mm
  • Hose Length
    91440 mm

Details

  • Hose Type
    Heater Hose
  • Temperature Range
    -40 to 275 °F
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)