Motion
NU2214-E-M1

FAG (SCHAEFFLER)
NU2214-E-M1

Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 31 mm Width, C0 Internal Clearance
MI ITEM #01605293
MFR #NU2214-E-M1
Your Price$635.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2214-E-M1

Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 31 mm Width, C0 Internal Clearance
MI ITEM #01605293
MFR #NU2214-E-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$635.77/each(List $731.14)

Overview

Mfr description
NU2214-E-XL-M1

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Outer Ring
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    6800 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    NU22
  • Weight
    3.65 lbs
  • UPC_NO
    4012801396103
  • Locating
    Non-Locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text