Motion
41681726
41 mm Inside Diameter, 36.0000 in Hose Length, 85 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01605864
MFR #41681726
Price$149.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
41 mm Inside Diameter, 36.0000 in Hose Length, 85 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01605864
MFR #41681726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.54/each

Specifications

Dimensions

  • Hose Inside Diameter
    41 mm
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Straight Coolant Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    85 psi

Overview

Mfr description
24226 RADIATOR HOSE-3FT LENGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought