Motion
SL181840
Cylindrical Roller Bearing - Straight, 200 mm ID, 250 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #01606841
MFR #SL181840
Price$5,513.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 200 mm ID, 250 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #01606841
MFR #SL181840

Mfr description
SL181840-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,513.04/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    7.76 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    1400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    4012802417265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)