Motion
C2955 1 3/4 RSB NKW N/SS

LOVEJOY INC
C2955 1 3/4 RSB NKW N/SS

Jaw Coupling Hub - Cplg Size: C2955, Straight Jaw, 1.7500 in Bore, RSB, Cast Iron Material
Mi Item #01607185
MFR #C2955 1 3/4 RSB NKW N/SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C2955 1 3/4 RSB NKW N/SS

Jaw Coupling Hub - Cplg Size: C2955, Straight Jaw, 1.7500 in Bore, RSB, Cast Iron Material
Mi Item #01607185
MFR #C2955 1 3/4 RSB NKW N/SS

Mfr description
C2955-HUB-1-3/4-RSB-NKW-N/SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.7500 in
  • Bore Length
    4.2500 in
  • Coupling Diameter
    6.1800 in | 156.96 mm
  • Coupling Overall Length
    9.3800 in
  • Coupling Size
    C2955
  • Coupling Size Code
    C2955
  • Hub End Diameter
    6-1/4 in
  • Hub Length
    4.2500 in
  • Length Through Bore
    3.7500 in
  • Outside Diameter
    9.1200 in
  • Weight
    56.30 lbs

Details

  • Bore Type
    RSB
  • Distance Between Shaft Ends
    1.8800 in;47.75 mm
  • Element Durometer
    80 A
  • Element Type
    Cushion Set
  • Horsepower @ 100 RPM
    30 hp
  • Hub Material
    Cast Iron
  • Hub Style
    Rough Stock Bore
  • Hub Type
    C-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Shaft Spacing
    1.8800 in
  • Torque Capacity
    22680 in
  • Torque Rating (in-lb)
    18900 in-lbs
  • Transmissible Torque
    18900 in-lbs
  • UPC_NO
    685144410382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)