Motion
L095 14MMH7 NKW

LOVEJOY INC
L095 14MMH7 NKW

68514441465 Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 14 mm Bore, Finished w/ Keyway, Iron
MI ITEM #01607209
MFR #L095 14MMH7 NKW
List Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L095 14MMH7 NKW

68514441465 Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 14 mm Bore, Finished w/ Keyway, Iron
MI ITEM #01607209
MFR #L095 14MMH7 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.65/each for your price

Overview

Mfr description
L095-HUB-14MMH7-NKW

Specifications

  • Coupling Size Code
    L095
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    14 mm
  • Jaw Type
    Straight
  • Hub Material
    Iron
  • Outside Diameter
    2.1100 in
  • Length Through Bore
    1.0000 in
  • Coupling Overall Length
    2.5100 in
  • Hub End Diameter
    2.1 in, 2.11 in
  • Torque Capacity
    561 in
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144414656
  • Weight
    0.78 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text