Motion
L110 18MMH7 6X2.8MMKW

LOVEJOY INC
L110 18MMH7 6X2.8MMKW

68514444288 Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 18 mm Bore, Finished w/ Keyway, Iron
MI ITEM #01607212
MFR #L110 18MMH7 6X2.8MMKW
Your Price$90.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L110 18MMH7 6X2.8MMKW

68514444288 Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 18 mm Bore, Finished w/ Keyway, Iron
MI ITEM #01607212
MFR #L110 18MMH7 6X2.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.33/each(List $103.88)

Overview

Mfr description
L110-HUB-18MMH7-6X2.8MMKW

Specifications

  • Coupling Size Code
    L110
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    18 mm
  • Jaw Type
    Straight
  • Hub Material
    Iron
  • Outside Diameter
    3.3200 in
  • Length Through Bore
    1.6800 in
  • Coupling Overall Length
    4.2200 in
  • Hub End Diameter
    3.32 in
  • Torque Capacity
    2268 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144442888
  • Weight
    3.04 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text