Motion
L276 45MMH7 14X3.8MMKW

LOVEJOY INC
L276 45MMH7 14X3.8MMKW

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 45 mm Bore, Finished Bore, Cast Iron Material
Mi Item #01607219
MFR #L276 45MMH7 14X3.8MMKW
Price$491.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 45MMH7 14X3.8MMKW

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 45 mm Bore, Finished Bore, Cast Iron Material
Mi Item #01607219
MFR #L276 45MMH7 14X3.8MMKW

Mfr description
L276-HUB-45MMH7-14X3.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.45/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    45 mm
  • Bore Length
    3.1200 in
  • Coupling Diameter
    6.1800 in | 156.96 mm
  • Coupling Overall Length
    7.8200 in, 198.59 mm
  • Coupling Size
    L276
  • Coupling Size Code
    L276
  • Hub Length
    3.1200 in
  • Keyway Size
    0.5512 x 0.1496 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    6.1800 in
  • Weight
    40 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished Bore
  • Distance Between Shaft Ends
    1.5800 in;40.10 mm
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    7.5 hp
  • Hub Material
    Cast Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • Shaft Spacing
    1.5800 in
  • Torque Capacity
    4716, 533 N-m
  • Torque Rating (in-lb)
    4716 in-lbs
  • Transmissible Torque
    4716 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)