Motion
LC190 1 3/8 5/16X5/32KW

LOVEJOY INC
LC190 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: LC190, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Iron Material
MI ITEM #01607221
MFR #LC190 1 3/8 5/16X5/32KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC190 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: LC190, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Iron Material
MI ITEM #01607221
MFR #LC190 1 3/8 5/16X5/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LC190-HUB-1-3/8-5/16X5/32KW

Specifications

  • Coupling Size Code
    LC190
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.3750 in
  • Jaw Type
    Straight
  • Hub Material
    Iron
  • Outside Diameter
    4.5000 in
  • Length Through Bore
    1.9400 in
  • Coupling Overall Length
    4.8800 in
  • Hub End Diameter
    4 in
  • Torque Capacity
    1728 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    LC
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144123299
  • Weight
    6.75 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text