Motion
LC190 2 1/8 1/2X1/4KW

LOVEJOY INC
LC190 2 1/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: LC190, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #01607224
MFR #LC190 2 1/8 1/2X1/4KW
Price$292.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC190 2 1/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: LC190, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #01607224
MFR #LC190 2 1/8 1/2X1/4KW

Mfr description
LC190-HUB-2-1/8-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.60/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    2.1250 in
  • Bore Length
    1.9400 in
  • Coupling Diameter
    5.0100 in | 127.25 mm
  • Coupling Overall Length
    4.8800 in
  • Coupling Size
    LC190
  • Coupling Size Code
    LC190
  • Hub End Diameter
    4 in
  • Hub Length
    1.9400 in
  • Keyway Size
    0.5000 x 0.2500 in
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    5.84 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    Buna-N
  • Element Type
    Snap Wrap
  • Horsepower @ 100 RPM
    2.7 hp
  • Hub Material
    Iron
  • Hub Style
    Finished Bore
  • Hub Type
    LC-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    LC
  • Shaft Spacing
    1.0000 in
  • Torque Capacity
    1728 in
  • Torque Rating (in-lb)
    1728 in-lbs
  • Transmissible Torque
    1728 in-lbs
  • UPC_NO
    685144440648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)