Motion
500 14 TOOTH 12/24 SPLINE W/CLAMP

MAGNALOY COUPLING CORP
500 14 TOOTH 12/24 SPLINE W/CLAMP

Jaw Coupling Hub - 14T-12/24 Bore
Mi Item #01607263
MFR #500 14 TOOTH 12/24 SPLINE W/CLAMP
Price$214.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
500 14 TOOTH 12/24 SPLINE W/CLAMP

Jaw Coupling Hub - 14T-12/24 Bore
Mi Item #01607263
MFR #500 14 TOOTH 12/24 SPLINE W/CLAMP

Mfr description
500 14T12/24 SP/CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.12/each

Specifications

Dimensions

  • Bore Diameter
    14T-12/24
  • Outside Diameter
    4.8000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)