Motion
CN037SS
Pipe Nipple - Stainless Steel Material
Mi Item #01617241
MFR #CN037SS
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Nipple - Stainless Steel Material
Mi Item #01617241
MFR #CN037SS

Mfr description
CN037SS STAINLESS PIPE NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.94/each

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)