Motion
CJ28 92A YELLOW URE

LOVEJOY INC
CJ28 92A YELLOW URE

68514461449 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #01620026
MFR #CJ28 92A YELLOW URE
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ28 92A YELLOW URE

68514461449 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #01620026
MFR #CJ28 92A YELLOW URE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.86/each

Specifications

Dimensions

  • Coupling Size Code
    CJ28/38
  • Element Thickness
    0.590 in 15 mm
  • Max Angular Misalignment
    0.9 °
  • Max Parallel Misalignment
    0.90 ° to 1.30 °
  • Outside Diameter
    2.5600 in, 65 mm
  • Weight
    0.06 lbs

Details

  • Color
    Yellow
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514461449
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144614491
  • Max Rpm
    8500 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    840 in
  • UPC_NO
    685144614490

Overview

Mfr description
CJ28-SPIDER-92A YELLOW-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought