Motion
SW099/100 RING URE

LOVEJOY INC
SW099/100 RING URE

68514441170 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - Solid, Straight Jaw
MI ITEM #01627147
MFR #SW099/100 RING URE
Price$148.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SW099/100 RING URE

68514441170 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - Solid, Straight Jaw
MI ITEM #01627147
MFR #SW099/100 RING URE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.18/each

Specifications

Dimensions

  • Coupling Size Code
    L100
  • Element Thickness
    .610 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    3.080 in
  • Weight
    0.07 lbs

Details

  • Color
    Blue
  • Element Durometer
    55 Shore D
  • Element Material
    Urethane
  • Element Type
    Snap Wrap Spider - Solid
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514441170
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144411709
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SW
  • Torque Capacity
    477 in
  • UPC_NO
    685144411709

Overview

Mfr description
SW099/100-SPIDER RING-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought