Motion
61-103
Check Valve - Brass Material, 1/2 in Port Size
Mi Item #01628268
MFR #61-103
Price$110.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 1/2 in Port Size
Mi Item #01628268
MFR #61-103

Mfr description
61-103 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.01/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)