Motion
MA5305

LINK-BELT
MA5305

Cylindrical Roller Bearing - Straight, 25 mm ID, 1.0000 in Width
Mi Item #01629652
MFR #MA5305
Price$553.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5305

Cylindrical Roller Bearing - Straight, 25 mm ID, 1.0000 in Width
Mi Item #01629652
MFR #MA5305

Mfr description
MA5305 INNER RG MA5305
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Width  
    1.0000 in
  • Weight
    0.12 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327461317
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327461317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)