Motion
NCF 3004 CV

SKF
NCF 3004 CV

Cylindrical roller bearings, single row, full complement
Mi Item #01630738
MFR #NCF 3004 CV
Price$173.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 3004 CV

Cylindrical roller bearings, single row, full complement
Mi Item #01630738
MFR #NCF 3004 CV

Mfr description
NCF3004 CV BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.03/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.25 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577723611
  • Material Element
    Bearing steel
  • Max Rpm
    10000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    30
  • UPC_NO
    7316577723611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)