Motion
NJ315-E-TVP2-C3

FAG (SCHAEFFLER)
NJ315-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
MI ITEM #01633399
MFR #NJ315-E-TVP2-C3
Price$722.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ315-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
MI ITEM #01633399
MFR #NJ315-E-TVP2-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$722.78/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    7.48 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C3
  • Locating
    Semi-Locating
  • Max Rpm
    5100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ3
  • UPC_NO
    4012801229449

Overview

Mfr description
NJ315-E-XL-TVP2-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text