Motion
Brakleen Brake Parts Cleaner Low VOC 14oz

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Low VOC 14oz

CRC Automotive Brake & Part Fluid - 14 oz, Aerosol, Liquid, No
Mi Item #01633424
MFR #Brakleen Brake Parts Cleaner Low VOC 14oz
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Low VOC 14oz

CRC Automotive Brake & Part Fluid - 14 oz, Aerosol, Liquid, No
Mi Item #01633424
MFR #Brakleen Brake Parts Cleaner Low VOC 14oz

Mfr description
1003696 BRAKEPART CLEAN NONCHLOR AER20OZ
  • Cleans fast and dries fast
  • Leaves no residue
  • Works without disassembly
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size
    14 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -196°F
  • Shelf Life
    10
  • Specific Gravity
    0.7845
  • VOC Content
    43.8
  • Weight
    1.25 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    Brake
  • Automotive Fluid Type
    Brakes & Parts Fluid
  • Chemical Type
    Non Chlorinated
  • Color
    Transparent
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254050843
  • Meets Industry Standards By
    OSHA
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • UPC_NO
    078254050843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)