Motion
T 6137 A

TIMKEN
T 6137 A

Cylindrical Roller Bearing - Straight, 3.5000 in ID, 7.0000 in OD, 3.3200 in Width, C0 Internal Clearance
Mi Item #01633632
MFR #T 6137 A
Price$1,735.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T 6137 A

Cylindrical Roller Bearing - Straight, 3.5000 in ID, 7.0000 in OD, 3.3200 in Width, C0 Internal Clearance
Mi Item #01633632
MFR #T 6137 A

Mfr description
T 6137 A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,735.32/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    3.3200 in
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    T
  • UPC_NO
    087796158931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)