Motion
SCVS4
Mi Item #01642431
MFR #SCVS4
Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01642431
MFR #SCVS4

Mfr description
SCVS4 CHECK VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.07/each

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Body Material
    Brass
  • Maximum Operating Pressure
    +250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)