Specifications
Dimensions
- Size3/8 in
Details
- Disc TypeSolid Wedge Disc
- End ConnectionsFNPT
- For Use Withoil or gas, Non-shock cold water
- MaterialBrass
- Pressure Rating200 psi
- TypeGate Valve
- WOG Rating200 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)