Motion
BGV50
Manual Brass Female Gate Valve - 1/2 in, 200 psi
MI ITEM #01646363
MFR #BGV50
Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Brass Female Gate Valve - 1/2 in, 200 psi
MI ITEM #01646363
MFR #BGV50

Mfr description
BGV50 1/2" BRASS GATE VALVE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.23/each

Specifications

Dimensions

  • Size
    1/2 in

Details

  • Bonnet Type
    Threaded Bonnet
  • Disc Type
    Solid Wedge Disc
  • End Connections
    FNPT
  • For Use With
    oil or gas, Non-shock cold water
  • Material
    Brass
  • Pressure Rating
    200 psi
  • Stem Type
    Non - Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)