Motion
92596421
Powerated® V-Belt - 0.3125 in Top Width, 25-1/2 in Overall Length
Mi Item #01646404
MFR #92596421
Price$27.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerated® V-Belt - 0.3125 in Top Width, 25-1/2 in Overall Length
Mi Item #01646404
MFR #92596421

Mfr description
6421 SPECIAL APPL BELT 9259-6421
  • Special Application V-Belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.22/each

Specifications

Dimensions

  • Outside Length
    25-1/2 in
  • Top Width
    0.3125 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)