Motion
57060
Spin-On Lube Filter
Mi Item #01660750
MFR #57060
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spin-On Lube Filter
Mi Item #01660750
MFR #57060

Mfr description
57060 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.92/each

Specifications

Dimensions

  • Outside Diameter
    74 mm
  • Thread Size
    M22 x 1.5

Details

  • Filter Design
    Spin-On Lube Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)