Motion
57181
Spin-On Lube Filter
Mi Item #01660871
MFR #57181
Price$29.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spin-On Lube Filter
Mi Item #01660871
MFR #57181

Mfr description
57181 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.37/each

Specifications

Dimensions

  • Outside Diameter
    76 mm
  • Thread Size
    3/4-16 in

Details

  • Filter Design
    Spin-On Lube Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)