1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
602108
Automotive Air Filter, Maximum Pressure: 250psi, Maximum Operating Temperature: +175°F
MI ITEM #
01679833
MFR #
602108
Price
$162.81
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Filters
LINCOLN LUBRICATION 602108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
602108
Automotive Air Filter, Maximum Pressure: 250psi, Maximum Operating Temperature: +175°F
MI ITEM #
01679833
MFR #
602108
Mfr description
602108 FILTER 1/2 IN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$162
.81
/each
Add to Cart
Specifications
Dimensions
Connection Size
1/2 in
Outside Diameter
74 mm
Details
Connection Type
PTF
Filter Type
Air Filter
Max Operating Temperature
+175 °F
Max Pressure
250 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items