1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
18477 BUMPON PROTECTIVE PRODUCTS SJ5532
Bumpon™ Cylindrical Bumper - 0.6600 in Height, 1.8750 in Width, 1-7/8 in Length, Cylindrical (Concave Top) Shape
Mi Item #
01696189
MFR #
18477 BUMPON PROTECTIVE PRODUCTS SJ5532
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Bumpers
3M 18477 BUMPON PROTECTIVE PRODUCTS SJ5532
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
18477 BUMPON PROTECTIVE PRODUCTS SJ5532
Bumpon™ Cylindrical Bumper - 0.6600 in Height, 1.8750 in Width, 1-7/8 in Length, Cylindrical (Concave Top) Shape
Mi Item #
01696189
MFR #
18477 BUMPON PROTECTIVE PRODUCTS SJ5532
Mfr description
18477 BUMPON PROTECTIVE PRODUCTS
For industrial/occupational use only. Not for consumer sale or use.
All 3M™ Bumpon™ Protective Products feature a urethane composition
Easy application with 3M pressure-sensitive adhesives
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
0.6600 x 1.8750 in
Height
0.6600 in
Length
1-7/8 in
Width
1.8750 in
Details
Shape
Cylindrical (Concave Top)
Type
Bumper
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items