Specifications
Dimensions
- Dimensions0.6600 x 1.8750 in
- Height0.6600 in
- Length1-7/8 in
- Width1.8750 in
Details
- ShapeCylindrical (Concave Top)
- TypeBumper
Overview
Mfr description
18480 BUMPON PROTECTIVE PRODUCTS
- For industrial/occupational use only. Not for consumer sale or use.
- All 3M™ Bumpon™ Protective Products feature a urethane composition
- Easy application with 3M pressure-sensitive adhesives
- High skid-resistance
- Won't scratch or stain surfaces
- Reduces vibration and noise
- Will not crack or harden