Motion
7010404304 3MVITRIFIED GRINDING WHEEL 33VC T5-500X80X203.2-1-350X40 54A80H1

3M
7010404304 3MVITRIFIED GRINDING WHEEL 33VC T5-500X80X203.2-1-350X40 54A80H1

3M™Vitrified Grinding Wheel 33VC T5-500x80x203.2-1-350x40 54A80 H15VPMF904W-50M/S ANSI
MI ITEM #01696463
MFR #7010404304 3MVITRIFIED GRINDING WHEEL 33VC T5-500X80X203.2-1-350X40 54A80H1
List Price$1,646.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404304 3MVITRIFIED GRINDING WHEEL 33VC T5-500X80X203.2-1-350X40 54A80H1

3M™Vitrified Grinding Wheel 33VC T5-500x80x203.2-1-350x40 54A80 H15VPMF904W-50M/S ANSI
MI ITEM #01696463
MFR #7010404304 3MVITRIFIED GRINDING WHEEL 33VC T5-500X80X203.2-1-350X40 54A80H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,646.50/each for your price

Overview

Mfr description
7010404304 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051115827334
  • UPC_NO
    00051115827334
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Abrasive Material
    Silicon Carbide
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500089109
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    60.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text