Overview
Mfr description
7010336414 COMMAND MEDIUM WIRE HOOKS
- For industrial/occupational use only. Not for consumer sale or use.
- Damage-Free Hanging
- Weight Capacity: 3 pounds
- Color: White with Wire Hook
- Package Contents: 3 medium wire hooks, 4 medium foam strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- Weight0.093 lb
- ColorWhite
- Manufacturer Upc Number00051141598758
- UPC_NO00051141598758
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data