Motion
7010495979 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.320X1

3M
7010495979 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.320X1

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 4X.320X1-1/4, X=3/8, V=12 D220 664HK - MMMPBDW42951
MI ITEM #01696641
MFR #7010495979 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.320X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495979 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.320X1

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 4X.320X1-1/4, X=3/8, V=12 D220 664HK - MMMPBDW42951
MI ITEM #01696641
MFR #7010495979 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.320X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010495979 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060002711
  • UPC_NO
    00638060002711
  • Wheel Diameter
    5 in
  • Wheel Thickness
    1/4 in
  • Grade
    Medium
  • Center Hole Diameter
    1/4 in
  • Max Rpm
    9000 rpm
  • Manufacturer Stock Number
    61500138617
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Weight
    1.001 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text