Motion
7010492092 3M RESIN BOND CBN WHEELS AND TOOLS, 1EE1, 4X1/4X.7874, X=.107, V

3M
7010492092 3M RESIN BOND CBN WHEELS AND TOOLS, 1EE1, 4X1/4X.7874, X=.107, V

3M™ Resin Bond CBN Wheels and Tools, 1EE1, 4X1/4X.7874, X=.107, V=50 B220 165BL - MMMRBBW45856
Mi Item #01696667
MFR #7010492092 3M RESIN BOND CBN WHEELS AND TOOLS, 1EE1, 4X1/4X.7874, X=.107, V
Price$1,208.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492092 3M RESIN BOND CBN WHEELS AND TOOLS, 1EE1, 4X1/4X.7874, X=.107, V

3M™ Resin Bond CBN Wheels and Tools, 1EE1, 4X1/4X.7874, X=.107, V=50 B220 165BL - MMMRBBW45856
Mi Item #01696667
MFR #7010492092 3M RESIN BOND CBN WHEELS AND TOOLS, 1EE1, 4X1/4X.7874, X=.107, V

Mfr description
7010492092 3M RESIN BOND CBN WHEELS AND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.25/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in
  • Overall Thickness
    1/2 in
  • Overall Width
    3-3/4 in
  • Weight
    0.501 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Medium
  • Manufacturer Stock Number
    98070118207
  • Manufacturer Upc Number
    00076308238773
  • UPC_NO
    00076308238773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)