Motion
7010492094 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 8X7/8X6, X=1/8, W=1 B3

3M
7010492094 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 8X7/8X6, X=1/8, W=1 B3

3M™ Resin Bond CBN Wheels and Tools, 2A2T, 8X7/8X6, X=1/8, W=1 B320 153BJ - MMMRBBW45984
MI ITEM #01696668
MFR #7010492094 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 8X7/8X6, X=1/8, W=1 B3
List Price$1,773.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492094 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 8X7/8X6, X=1/8, W=1 B3

3M™ Resin Bond CBN Wheels and Tools, 2A2T, 8X7/8X6, X=1/8, W=1 B320 153BJ - MMMRBBW45984
MI ITEM #01696668
MFR #7010492094 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 8X7/8X6, X=1/8, W=1 B3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,773.28/each for your price

Overview

Mfr description
7010492094 3M RESIN BOND CBN WHEELS AND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308238810
  • UPC_NO
    00076308238810
  • Grade
    Fine
  • Overall Length
    4-3/4 in
  • Manufacturer Stock Number
    98070118215
  • Overall Thickness
    1/2 in
  • Overall Width
    3-3/4 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    5.007 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought