Motion
7010492103 3M RESIN BOND CBN WHEELS AND TOOLS, 6A2, 3X1-1/2X.7874, X=1/8, W

3M
7010492103 3M RESIN BOND CBN WHEELS AND TOOLS, 6A2, 3X1-1/2X.7874, X=1/8, W

3M™ Resin Bond CBN Wheels and Tools, 6A2, 3X1-1/2X.7874, X=1/8, W=3/16 B220 164BL - MMMRBBW47114
Mi Item #01696669
MFR #7010492103 3M RESIN BOND CBN WHEELS AND TOOLS, 6A2, 3X1-1/2X.7874, X=1/8, W
Price$723.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492103 3M RESIN BOND CBN WHEELS AND TOOLS, 6A2, 3X1-1/2X.7874, X=1/8, W

3M™ Resin Bond CBN Wheels and Tools, 6A2, 3X1-1/2X.7874, X=1/8, W=3/16 B220 164BL - MMMRBBW47114
Mi Item #01696669
MFR #7010492103 3M RESIN BOND CBN WHEELS AND TOOLS, 6A2, 3X1-1/2X.7874, X=1/8, W

Mfr description
7010492103 3M RESIN BOND CBN WHEELS AND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.04/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Thickness
    1/2 in
  • Overall Width
    4-3/8 in
  • Weight
    0.401 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Medium
  • Manufacturer Stock Number
    98070124221
  • Manufacturer Upc Number
    00076308238957
  • Product Types
    Hand Pad
  • UPC_NO
    00076308238957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)