Motion
7010492108 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 4X1/4X1-1/4, X=1/4 B120

3M
7010492108 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 4X1/4X1-1/4, X=1/4 B120

3M™ Resin Bond CBN Wheels and Tools, 1A1, 4X1/4X1-1/4, X=1/4 B120 144BI - MMMRBBW47417
MI ITEM #01696674
MFR #7010492108 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 4X1/4X1-1/4, X=1/4 B120
List Price$712.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492108 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 4X1/4X1-1/4, X=1/4 B120

3M™ Resin Bond CBN Wheels and Tools, 1A1, 4X1/4X1-1/4, X=1/4 B120 144BI - MMMRBBW47417
MI ITEM #01696674
MFR #7010492108 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1, 4X1/4X1-1/4, X=1/4 B120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$712.24/each for your price

Overview

Mfr description
7010492108 3M RESIN BOND CBN WHEELS AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers sharp paint lines
  • Removes cleanly with no residue
  • Does not cause surface damage
  • Applies quickly and easily
  • Easy to use - comes off the roll easily
  • Applications: Painted walls, wood, curved or uneven surfaces, glass or metal
  • 14 day clean removal
  • Can be exposed to direct sunlight
  • Medium adhesion

Specifications

  • Manufacturer Upc Number
    00076308239008
  • UPC_NO
    00076308239008
  • Color
    Blue
  • Length
    60 yd
  • Manufacturer Stock Number
    70006576600
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Delivers sharp paint lines• Removes cleanly with no residue• Does not cause surface damage• Applies quickly and easily• Easy to use - comes off the roll easily• Applications: Painted walls, wood, curved or uneven surfaces, glass or metal• 14 day clean removal• Can be exposed to direct sunlight• Medium adhesion
  • Weight
    0.501 lb
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text