1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
05861 DRY GUIDE COAT 50 GR CART & APPLICATOR KIT
Dry Guide Coats & Inspection Sprays - 1.75 oz, Gray Color
Mi Item #
01696850
MFR #
05861 DRY GUIDE COAT 50 GR CART & APPLICATOR KIT
Price
$132.08
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Paint and Paint Products
Coatings and Sealants
3M 05861 DRY GUIDE COAT 50 GR CART & APPLICATOR KIT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
05861 DRY GUIDE COAT 50 GR CART & APPLICATOR KIT
Dry Guide Coats & Inspection Sprays - 1.75 oz, Gray Color
Mi Item #
01696850
MFR #
05861 DRY GUIDE COAT 50 GR CART & APPLICATOR KIT
Mfr description
05861 DRY GUIDE COAT 50 GR
For industrial/occupational use only. Not for consumer sale or use.
Dry guide coat reveals surface imperfections such as pinholes and scratches
Dry consistency requires no masking and requires no drying time
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$132
.08
/each
Add to Cart
Specifications
Dimensions
Container Size
1.75 oz
Size
50 grams
Weight
0.841 lb
Details
Color
Gray
Color Family
Gray
Package Quantity
6
UPC_NO
00051131058613
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items