Motion
06837 DUST CONTROL SPRAY 1 GL (US)

3M
06837 DUST CONTROL SPRAY 1 GL (US)

Overspray Protection Coatings - 1 gal, White Color
Mi Item #01696910
MFR #06837 DUST CONTROL SPRAY 1 GL (US)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06837 DUST CONTROL SPRAY 1 GL (US)

Overspray Protection Coatings - 1 gal, White Color
Mi Item #01696910
MFR #06837 DUST CONTROL SPRAY 1 GL (US)

Mfr description
06837 DUST CONTROL SPRAY 1 GL (US)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Water-based formula attracts and traps small particles to help keep them out of the air and off the vehicle
  • Spray application minimizes need to wash down floors, reducing humidity in the paint booth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    2000 ft²
  • Weight
    8.1 lb

Details

  • Color
    White
  • Color Family
    White
  • Dry Time
    21 to 30 min
  • Manufacturer Upc Number
    00051131068377
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +50 °F
  • Package Quantity
    4
  • UPC_NO
    00051131068377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)