Motion
06839 BOOTH COATING 1 GL (US)

3M
06839 BOOTH COATING 1 GL (US)

3M™ Booth Coating, 06839, 1 gal, 4 per case
Mi Item #01696911
MFR #06839 BOOTH COATING 1 GL (US)
Price$213.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06839 BOOTH COATING 1 GL (US)

3M™ Booth Coating, 06839, 1 gal, 4 per case
Mi Item #01696911
MFR #06839 BOOTH COATING 1 GL (US)

Mfr description
06839 BOOTH COATING 1 GL (US)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spray-on coating applies conveniently with conventional spray equipment
  • Designed to protect paint booth walls, windows, lights and fixtures for optimal lighting and paint booth cleanliness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.32/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    9.1 lb

Details

  • Color
    Transparent
  • Color Family
    Clear
  • Dry Time
    21 to 30 min
  • Manufacturer Upc Number
    00051131068391
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +50 °F
  • Package Quantity
    4
  • Type
    Paint Booth Coating
  • UPC_NO
    00051131068391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)