Motion
06840 BOOTH COATING 06840 5 GL (US)

3M
06840 BOOTH COATING 06840 5 GL (US)

3M™ Booth Coating, 06840, 5 gal, 1 per case
Mi Item #01696912
MFR #06840 BOOTH COATING 06840 5 GL (US)
Price$870.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06840 BOOTH COATING 06840 5 GL (US)

3M™ Booth Coating, 06840, 5 gal, 1 per case
Mi Item #01696912
MFR #06840 BOOTH COATING 06840 5 GL (US)

Mfr description
06840 BOOTH COATING 06840 5 GL (US)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spray-on coating applies conveniently with conventional spray equipment
  • Designed to protect paint booth walls, windows, lights and fixtures for optimal lighting and paint booth cleanliness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.88/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    46 lb

Details

  • Color
    Transparent
  • Color Family
    Clear
  • Dry Time
    21 to 30 min
  • Manufacturer Upc Number
    00051131068407
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +50 °F
  • Package Quantity
    1
  • Type
    Paint Booth Coating
  • UPC_NO
    00051131068407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)