Motion
28990

3M
28990

Sorbent Roll - Polyester, Polypropylene Material, White Color, 38 in Wide, 144 ft Long, 73 gal Absorbent Capacity per Package
Mi Item #01697024
MFR #28990
Price$274.85/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28990

Sorbent Roll - Polyester, Polypropylene Material, White Color, 38 in Wide, 144 ft Long, 73 gal Absorbent Capacity per Package
Mi Item #01697024
MFR #28990

Mfr description
28990 PETROLEUM SORBENT ROLL HP-100
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.85/rl

Specifications

Dimensions

  • Dimensions
    144 ft x 38 in
  • Length
    144 ft
  • Weight
    25 lb
  • Width
    38 in

Details

  • Absorbent Capacity Per Package
    73 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Fluids Absorbed
    Petroleum
  • Manufacturer Upc Number
    10051138289901
  • Material
    Polyester, Polypropylene
  • Package Quantity
    1
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    10051138289901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)