Motion
28991

3M
28991

Sorbent - Polyester, Polypropylene Material, White Color, 17 in Wide, 19 in Long, 37-1/2 gal Absorbent Capacity per Package
Mi Item #01697027
MFR #28991
Price$153.07/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28991

Sorbent - Polyester, Polypropylene Material, White Color, 17 in Wide, 19 in Long, 37-1/2 gal Absorbent Capacity per Package
Mi Item #01697027
MFR #28991

Mfr description
28991 PETROLEUM SORBENT PAD HP-156
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use in oil only Sorbent applications.
  • Scrim on one side increases strength and helps eliminate linting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.07/ca

Specifications

Dimensions

  • Dimensions
    19 in x 17 in
  • Length
    19 in
  • Weight
    0.103 lb
  • Width
    17 in

Details

  • Absorbent Capacity Per Package
    37-1/2 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Fluids Absorbed
    Petroleum
  • Manufacturer Upc Number
    50051138289916
  • Material
    Polyester, Polypropylene
  • Package Quantity
    100
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    50051138289916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)