Motion
29002 MAINTENANCE SORBENT RUG M-RG36300E

3M
29002 MAINTENANCE SORBENT RUG M-RG36300E

3M™ Maintenance Sorbent Rug M-RG36300E, 36 in x 300 in, 1 Each/Case
Mi Item #01697033
MFR #29002 MAINTENANCE SORBENT RUG M-RG36300E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29002 MAINTENANCE SORBENT RUG M-RG36300E

3M™ Maintenance Sorbent Rug M-RG36300E, 36 in x 300 in, 1 Each/Case
Mi Item #01697033
MFR #29002 MAINTENANCE SORBENT RUG M-RG36300E

Mfr description
29002 MAINTENANCE SORBENT RUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids.
  • Ideal for use where foot and vehicle traffic is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    300 ft x 36"
  • Length
    300 ft
  • Weight
    54 lb
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    32 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Manufacturer Upc Number
    00051138290023
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Rug
  • UPC_NO
    00051138290023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)