Motion
7000001942 MAINTENANCE SORBENT RUG M-RGC36100E W/ COATING 914 MM X 30 M

3M
7000001942 MAINTENANCE SORBENT RUG M-RGC36100E W/ COATING 914 MM X 30 M

3M™ Maintenance Sorbent Rug M-RGC36100E, With Coating, 914 mm x 30 m, 1 Roll/Case
MI ITEM #01697034
MFR #7000001942 MAINTENANCE SORBENT RUG M-RGC36100E W/ COATING 914 MM X 30 M
List Price$521.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000001942 MAINTENANCE SORBENT RUG M-RGC36100E W/ COATING 914 MM X 30 M

3M™ Maintenance Sorbent Rug M-RGC36100E, With Coating, 914 mm x 30 m, 1 Roll/Case
MI ITEM #01697034
MFR #7000001942 MAINTENANCE SORBENT RUG M-RGC36100E W/ COATING 914 MM X 30 M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$521.95/each for your price

Overview

Mfr description
7000001942 MAINTENANCE SORBENT RUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids
  • Sorbent rug with coating can be used on a clean, dry floor
  • Coating helps prevent rug slippage
  • Coating also acts as a fluid barrier to protect the surface below the rug.

Specifications

  • Type
    Rug
  • Application
    Universal
  • Absorbent Capacity Per Package
    10-1/2 gal (US)
  • Dimensions
    100 ft x 36"
  • Length
    100 ft
  • Width
    35.8 in
  • Color
    Black/Gray
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Package Quantity
    1
  • Manufacturer Upc Number
    00051138290030
  • UPC_NO
    00051138290030
  • Weight
    21.7 lb
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought