Motion
29070

3M
29070

Sorbent - Polyester, Polypropylene Material, Gray Color, 33 in Wide, 150 ft Long, 66 gal Absorbent Capacity per Package
MI ITEM #01697037
MFR #29070
Price$332.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29070

Sorbent - Polyester, Polypropylene Material, Gray Color, 33 in Wide, 150 ft Long, 66 gal Absorbent Capacity per Package
MI ITEM #01697037
MFR #29070

Mfr description
29070 MAINTENANCE SORBENT ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids.
  • Designed to cover large surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.83/each

Specifications

Dimensions

  • Dimensions
    150 ft x 33 in
  • Length
    150 ft
  • Weight
    15.9 lb
  • Width
    33 in

Details

  • Absorbent Capacity Per Package
    66 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Fluids Absorbed
    Diesel Oils, Fuel Oils, Hydrocarbon Oils, Mineral Oils, Motor Oils
  • Manufacturer Upc Number
    00051138290702
  • Material
    Polyester, Polypropylene
  • Package Quantity
    1
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    00051138290702

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)