Motion
07172

3M
07172

Sorbent - Polyester, Polypropylene Material, Gray Color, 5 in Wide, 50 ft Long, 42.61 gal Absorbent Capacity per Package
Mi Item #01697038
MFR #07172
Price$230.53/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07172

Sorbent - Polyester, Polypropylene Material, Gray Color, 5 in Wide, 50 ft Long, 42.61 gal Absorbent Capacity per Package
Mi Item #01697038
MFR #07172

Mfr description
07172 MAINT. SORBENT FOLDED 3 BOXES/CASE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids.
  • Four Sorbents in one
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.53/ca

Specifications

Dimensions

  • Dimensions
    50 ft x 5 in
  • Length
    50 ft
  • Weight
    13.4 lb
  • Width
    5 in

Details

  • Absorbent Capacity Per Package
    42.61 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Water-Soluble Oils
  • Manufacturer Upc Number
    50051131071723
  • Material
    Polyester, Polypropylene
  • Package Quantity
    3
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Folded Multi-Use
  • UPC_NO
    50051131071723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)