Motion
29097 CHEMICAL SORBENT ROLL C-RL15150DD HIGH CAPACITY

3M
29097 CHEMICAL SORBENT ROLL C-RL15150DD HIGH CAPACITY

3M™ Chemical Sorbent Roll C-RL15150DD, High Capacity, 15 in x 150 ft, 1 Each/Case
Mi Item #01697041
MFR #29097 CHEMICAL SORBENT ROLL C-RL15150DD HIGH CAPACITY
Price$283.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29097 CHEMICAL SORBENT ROLL C-RL15150DD HIGH CAPACITY

3M™ Chemical Sorbent Roll C-RL15150DD, High Capacity, 15 in x 150 ft, 1 Each/Case
Mi Item #01697041
MFR #29097 CHEMICAL SORBENT ROLL C-RL15150DD HIGH CAPACITY

Mfr description
29097 CHEMICAL SORBENT ROLL C-RL15150DD
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Scrim on one side increases strength and helps eliminate linting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.58/each

Specifications

Dimensions

  • Dimensions
    150 ft x 15-1/4"
  • Length
    150 ft
  • Weight
    12.5 lb
  • Width
    15-1/4 in

Details

  • Absorbent Capacity Per Package
    31 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Yellow
  • Fluids Absorbed
    Chemicals
  • Manufacturer Upc Number
    00051138290979
  • Material
    Polyester, Polypropylene
  • Package Quantity
    1
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    00051138290979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)