Motion
7010496875 3M DIAMOND POLYIMIDE WHEEL 664PL, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8

3M
7010496875 3M DIAMOND POLYIMIDE WHEEL 664PL, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8

3M™ Diamond Polyimide Wheel 664PL, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D600 664PL, U=3/8-MMMPBDW50938
MI ITEM #01697108
MFR #7010496875 3M DIAMOND POLYIMIDE WHEEL 664PL, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8
Price$890.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010496875 3M DIAMOND POLYIMIDE WHEEL 664PL, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8

3M™ Diamond Polyimide Wheel 664PL, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8 D600 664PL, U=3/8-MMMPBDW50938
MI ITEM #01697108
MFR #7010496875 3M DIAMOND POLYIMIDE WHEEL 664PL, 11V9, 3-3/4X1-1/2X1-1/4, X=1/8

Mfr description
7010496875 3M DIAMOND POLYIMIDE WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.24/each

Specifications

Dimensions

  • Weight
    217.724 g

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grit Number
    500
  • Manufacturer Upc Number
    00638060013502
  • UPC_NO
    00638060013502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)